1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel/Black

You last purchased this on
 
Frigidaire

1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

1.6 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel/Black

  • Fast #
  • Part #FFFMV1645TH
  • Item #7316255
  • Manufacturer Part #FFMV1645TH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
13, 15
CEC Compliant:
For Sale in CA
CFM:
220 ft3/min
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Control Type:
Push Button
Depth:
15-1/32 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Carbon
Height:
16-13/32 in
Hood Vent Type:
Convertible
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in