18 in. Insulated Metal Extend Wall Sleeve
18 in. Insulated Metal Extend Wall Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sliding keyhole grille attachment at the back enables easy, one-person installation from the inside
- Welded areas are protected with a sealing compound to prevent rust
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Resists corrosion
- Depth: 18"
- Color/Finish: White
Specifications
- Length:
- 18 in
- Material:
- Steel
- Type:
- F5308815304