36 in. 15.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless
Professional 36 in. 15.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spillsafe® flip up and slide under shelves
- Effortless™ glide crisper drawers
- Adjustable interior storage enables organization and customization
- Dual ice makers and Effortless™ glide freezer drawers with freezer basket divider
- Full-width Cool-Zone™ drawer features large storage space
- Automatic alerts and Pro-Select® controls on ice and water dispenser
- Puresource® ultra ice and water filtration and Pureair Ultra® filters
- Smudge-Proof™ surface resists fingerprints and is easy to clean
- Multi-level LED lighting as well as counter depth and quiet design
- Sabbath mode Star-K® certified
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.9 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.1 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Volts:
- 120V
- Width:
- 36 in