DESCRIPTION

Frigidaire 24 in. Grille Filter Grille in White Anodized Aluminum

FEA109T

Manufacturer Part #: EA109T

Length

24 in

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Frigidaire 5PP42 Wall Sleeve
Color Finish
White
Filter Grille Style
Grille
Length
24 in
Material
Anodized Aluminum
Width
24 in

Print