24 in. 14 Place Settings Dishwasher in Black

You last purchased this on
 
Frigidaire

24 in. 14 Place Settings Dishwasher in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

24 in. 14 Place Settings Dishwasher in Black

  • Fast #
  • Part #FFFID2426TB
  • Item #8077199
  • Manufacturer Part #FFID2426TB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch Sensor
Decibel Rating (dB):
54 dB
Depth:
25 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
35 in
Installation Type:
Built-in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
Yes
Number of Cycles:
4
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
24 in