24 x 25 in. 4-Cycle Built-in Dishwasher in White
This product has been replaced by
Manufacturer Part #FDPH4316AW
24 x 25 in. 4-Cycle Built-in Dishwasher in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Decibel Rating (dB):
- 54 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 78.85 lb
- Width:
- 24 in