27 in. 6.7 cu. ft. Electric Dryer in White
27 in. 6.7 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 24
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.70 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 42-14/16 in
- Interior Light:
- No
- Maximum Capacity:
- 6.7 cu ft
- Number of Settings:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- Type:
- Front Load Dryer
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 4800 W
- Width:
- 27 in