29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black Stainless

You last purchased this on
 
Frigidaire

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black Stainless

  • Fast #
  • Part #FFFEF3054TD
  • Item #7316289
  • Manufacturer Part #FFEF3054TD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thirty inch electric range
  • Ceramic glass top
  • Black Stainless Steel
  • Broil 3,000W
  • Five elements
  • Bake 2,600W
  • Oven capacity: 5.3 cu ft
  • Self-clean
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
40
Application:
Residential
Automatic Shut-Off:
No
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touchpad
Depth:
28-1/2 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Handle Material:
Stainless Steel
Height:
47 in
Installation Type:
Freestanding
Maximum Capacity:
5.3 cu ft
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
Type:
MAR79479
UL Listed:
Yes
Volts:
208/240V
Watts:
3000 W
Width:
29-7/8 in