30 in. 5.1 cu. ft. Single Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PCWS3080AF
30 in. 5.1 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerPlus™ Temperature Probe
- PowerPlus™ No Preheat
- PowerPlus™ Convection
- PowerGlide™ Racks
- 2-Hour Self-Clean
- Convection Conversion
- Smudge-Proof™ Stainless Steel
- Dual Timers
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25 in
- Display Type:
- Digital
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 28-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 5.1 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4000 W
- Width:
- 30 in