30 in. Electric 4-Burner Smoothtop Drop-In Range in Stainless
30 in. Electric 4-Burner Smoothtop Drop-In Range in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Knob
- Depth:
- 28-5/16 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 26-1/2 in
- Installation Type:
- Drop-in
- Maximum Capacity:
- 4.6 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 30 in