30 in. Electric 4-Burner Smoothtop Slide-in Range in Black
30 in. Electric 4-Burner Smoothtop Slide-in Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 3000
- Burner Type:
- Smoothtop
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 28-5/16 in
- Handle Material:
- Stainless Steel
- Height:
- 36-5/8 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 3
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 30 in