31-3/4 in. 24.8 cu. ft. Freezer in White
31-3/4 in. 24.8 cu. ft. Freezer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5, 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 29-9/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 24.8 cu ft
- Handle Type:
- Height:
- 32-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 24.8 cu ft
- Product Type:
- Chest Freezer
- Temperature Range:
- -10 to 10 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 125.7 lb
- Width:
- 49-1/2 in