32 in. 18.4 cu. ft. Full Refrigerator in Black
32 in. 18.4 cu. ft. Full Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26-5/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 70-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.4 cu ft
- Refrigerator Type:
- Full Refrigerator
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 32 in