33 in. Trim Kit in Stainless Steel
33 in. Trim Kit in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Refrigerators
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 79 in
- NSF Certified:
- No
- Product Type:
- Trim Kit
- Width:
- 33 in