29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Automatic Shut-Off:
- No
- BTU:
- 14000
- Burner Type:
- Sealed
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 25-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 46-5/8 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 14
- Maximum Capacity:
- 4.2 cu ft
- Number of Burners:
- 4
- Number of Lights:
- 1
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29-7/8 in