29-7/8 in. Gas 4-Burner Open Freestanding Range in White
This product has been replaced by
Manufacturer Part #FFGF3016TW
SpaceWise® 29-7/8 in. Gas 4-Burner Open Freestanding Range in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 9000
- Burner Type:
- Open
- Capacity:
- 4.2 cu ft
- Collection:
- SpaceWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 47-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 9
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- Volts:
- 120V
- Width:
- 29-7/8 in