5 ft. Rubber Dryer Hose Kit
5 ft. Rubber Dryer Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Electrolux, Gibson, Kelvinator, Westinghouse
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 5 ft
- Material:
- Rubber
- Product Type:
- Hose Kit
- UL Listed:
- No