60 pt 297 cfm Dehumidifier
60 pt 297 cfm Dehumidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximize your comfort with customized control over the amount of humidity in your room
- Skip emptying the water bucket -- this unit continuously drains your dehumidifier so that you don’t have to lift a finger
- Capture dust from the air and keep your dehumidifier working efficiently with our easy-to-clean washable filter
- Continuous drain option
- Automatic shut off
- Custom humidity control
- Easy-to-Clean washable filter
Documents
Specifications
- AMP:
- 4.1
- CFM:
- 297 ft3/min
- Capacity:
- 21.1 pt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Decibel Rating (dB):
- 57 dB
- Depth:
- 14-23/32 in
- Energy Factor:
- 2.8
- Height:
- 24-3/5 in
- Moisture Removal:
- 60
- RPM:
- 1070
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 420 W
- Width:
- 18-25/32 in