27 in. 6.7 cu. ft. Gas Dryer in White
27 in. 6.7 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Application:
- Residential
- BTU:
- 16000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-13/16 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/4 in
- Interior Light:
- No
- MBH:
- 16
- Maximum Capacity:
- 6.7 cu ft
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in