24 in. 14 Place Settings Dishwasher in Black Stainless Steel
24 in. 14 Place Settings Dishwasher in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twenty four inch built-in dishwasher
- Fully-integrated control panel
- Black Stainless Steel
- Nylon coated racks
- Sound level: 54dBA
- Four wash cycles
- Orbit clean spray arm
- Premium gray tub
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Touch
- Decibel Rating (dB):
- 54 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- FFFID2426TD
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in