24 in. 14 Place Settings Dishwasher in Stainless Steel
Gallery 24 in. 14 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent Drying Performance
- Cleans Dishes of All Sizes
- Ultimate Clean with Dual OrbitClean®
- Multiple Cleaning Cycle Options
- NSF® Certified
- Cleans 14 Place Settings
- Automatically Adjusts Cycles Taking The Guess Work Out Of Cleaning
- Time Saving 34-Minute Quick Wash
- ENERGY STAR® Certified
- Energy Saver Plus Cycle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- ASSE Standards:
- ASSE 1006
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Decibel Rating (dB):
- 49 dB
- Depth:
- 25 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Height:
- 35 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in