29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
Gallery 29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.4 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Turn Knob
- Depth:
- 28-13/32 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in