36 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Stainless
This product has been replaced by
Manufacturer Part #GRFG2353AF
Gallery® 36 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.8 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.6 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in