36 in. Chimney Range Hood in Stainless Steel
Gallery 36 in. Chimney Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes washable, dishwasher safe filters
- Bright cook top surface illumination
- Dual-centrifuge fans moves air quickly and quietly
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 72.4 dB
- Depth:
- 19-11/16 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 42-9/16 in
- Hood Vent Type:
- Wall Mount
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Max CFM:
- 600 cfm
- Sones:
- 9
- Variable Speed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 35-7/8 in