4-Burner Induction Cooktop in Black
Gallery 4-Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Get amazingly fast results with induction
- TempLock helps reduce over or undercooking your food
- Wipe away cleaning time with induction - spills don’t burn on
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Burner Type:
- Induction
- Collection:
- Gallery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Glass Touch
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-7/8 in
- Installation Type:
- Built-in
- Number of Burners:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 3600 W
- Width:
- 30-5/8 in