5 Burner Induction Cooktop in Black
Gallery™ 5 Burner Induction Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy To Clean
- Safe Surface
- Amazingly Fast
- Energy Efficiency
- Cookware Compatibility
- Approved Over Frigidaire® Electric Wall Ovens
- Cooktop Timer
- Even Heat
- True Temp Melt & Hold
- Auto Sizing™ Pan Detection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Application:
- Residential
- Automatic Shut-Off:
- No
- Burner Type:
- Induction
- Collection:
- Gallery™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 21-3/8 in
- Display Type:
- Digital
- Height:
- 2-7/8 in
- Installation Type:
- Drop-in
- NSF Certified:
- No
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 9.6 kW
- Width:
- 36-3/4 in