5 Burner Sealed Cooktop in Stainless Steel
Gallery 5 Burner Sealed Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous corner-to-corner grates
- Dishwasher-safe cast iron grates
- Angled Front Controls
- Durable Stainless Steel Cooktop
- Low Simmer Burner
- Approved Over Frigidaire® Electric Wall Ovens
- Seamless Recessed Burners
- SpillSafe® Cooktop
- Power Burner
- Express-Select® Controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 5 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Drop-in
- MBH:
- 18
- Material:
- Plastic
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 30 in