5 Burner Smoothtop Cooktop in Stainless Steel

You last purchased this on
 
Frigidaire

Gallery 5 Burner Smoothtop Cooktop in Stainless Steel

  • Fast #
  • Part #FFGEC3648US
  • Item #7677794
  • Manufacturer Part #FGEC3648US
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

Gallery 5 Burner Smoothtop Cooktop in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Get Cooking Faster with Quick Boil
  • SpaceWise® Expandable Elements
  • Fits-More™ Cooktop
  • Hot Surface Indicators
  • Express-Select® Controls
  • Ceramic Glass Cooktop
  • Easy to Use Front Controls
  • Frigidaire® Fit Promise
  • Approved Over Frigidaire® Electric Wall Ovens
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
50
Automatic Shut-Off:
No
BTU:
10400
Burner Type:
Smoothtop
Collection:
Gallery
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-3/8 in
Energy Star Compliant:
No
Height:
2-5/8 in
Installation Type:
Drop-in
MBH:
10.4
Material:
Ceramic Glass
Number of Elements:
5
Power Source:
Electric
Smart Home Enabled:
No
Type:
FFGEC3648US
UL Listed:
Yes
Volts:
208/240V
Watts:
3200 W
Weight:
35 lb
Width:
36-3/4 in