13-5/8 x 19-5/8 in. 1100W 15A 2.2 cu. ft. Built-In Microwave in Stainless Steel

You last purchased this on
 
Frigidaire

Professional 13-5/8 x 19-5/8 in. 1100W 15A 2.2 cu. ft. Built-In Microwave in Stainless Steel

  • Fast #
  • Part #FPMBS3080AF
  • Item #9826774
  • Manufacturer Part #PMBS3080AF
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

Professional 13-5/8 x 19-5/8 in. 1100W 15A 2.2 cu. ft. Built-In Microwave in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Take the guesswork out of cooking with sensor cook
  • Reheat leftovers easily with sensor reheat
  • Fits-More™ microwave
  • Quickly defrost meat, poultry, fish, and more with the defrost button on the control panel
  • Easily see your dish while it cooks with the LED interior microwave light
  • Resists fingerprints and cleans easily
  • Convenient quick start options
  • Bright Interior LED lighting
  • For a stylish built-in look, purchase a 30" stainless steel trim kit. Trim kits are sold separately and required for installation
  • Melt ingredients like butter or chocolate for more yummy baking
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.2 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
19-5/8 in
Height:
13-5/8 in
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Microwave Type:
Built-in
Number of Settings:
10
Power Source:
Electric
Product Type:
Microwave
UL Listed:
Yes
Vent Ducted or Ductless:
Ductless
Volts:
120V
Watts:
1100 W
Weight:
43 lb
Width:
24-3/8 in