36 in. 5 Burner Sealed Cooktop in Stainless Steel

You last purchased this on
 
Frigidaire

Professional 36 in. 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FFPGC3677RS
  • Item #5163753
  • Manufacturer Part #FPGC3677RS
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

Professional 36 in. 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, Continuous Grates
  • PrecisionPro Controls™
  • PowerPlus™ Burner
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
Automatic Shut-Off:
No
BTU:
18200
Burner Type:
Gas
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
21-3/4 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
4-1/4 in
Ignition System:
Electronic Ignition
MBH:
18.2
Material:
Cast Iron, Cast Metal
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
36 in