30 in. Built-in Induction Gas Cooktop in Stainless
Professional Series 30 in. Built-in Induction Gas Cooktop in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gas benefits, without the remodel
- Flexible cooking
- Maximize your time
- Efficient use of power
- Controlled cooking
- Professional-grade controls
- Cool cooktop, simple clean-up
- Consistent results
- Cookware compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Application:
- Residential
- Burner Type:
- Induction
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Knob
- Depth:
- 20-5/8 in
- Energy Star Compliant:
- No
- Height:
- 3-5/8 in
- Installation Type:
- Built-in
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 9.6 kW
- Weight:
- 38 lb
- Width:
- 30 in