7-1/2 in. High Precision Verification Thermometer

You last purchased this on
 

Frio-Temp® 7-1/2 in. High Precision Verification Thermometer

This product requires certification to purchase.
Brand image
You last purchased this on
 

Frio-Temp® 7-1/2 in. High Precision Verification Thermometer

  • Fast #
  • Part #BB610010400
  • Item #4934860
  • Manufacturer Part #B61001-0400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Frio-Temp™ precision line provides a low cost option for applications requiring higher degrees of accuracy than standard Frio-Temp™ thermometers
  • All are supplied with serialized statements traceable to NIST standards enviro-safe fill
  • NIST-traceable
  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Mercury free - contain organic liquid, or EnviroKleen™certified Enviro-Safe® liquid, and feature permanently fused markings and lead free glass
  • Requires Certification

Specifications

Collection:
Frio-Temp®
Length:
7-1/2 in
Material:
Plastic
Temperature Range:
25 to 45 Deg C