1/2 - 1/4 in. x 3 ft. R2.1 Plastic Pipe Insulation in Black (Pack of 4)
1/2 - 1/4 in. x 3 ft. R2.1 Plastic Pipe Insulation in Black (Pack of 4)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- R-2 value helps reduce energy costs
- Pre-slit design for easy insulation
- Can be used with 1/2 in. iron pipes and 3/4 in. copper pipes or 5/8 in. PVC pipes
- Helps hot water lines deliver hot water quicker with less heat loss to faucets
- Helps insulate and prevents dripping or sweating
Documents
Specifications
- Application:
- Copper Pipe, Iron Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1/4 in
- Height:
- 37 in
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Package Quantity:
- Pack of 4
- Product Type:
- Pipe Insulation
- R value:
- R2.1
- Size:
- 5/8 in x 3/8 in x 3 ft
- Thickness:
- 0.375 in
- UL Listed:
- No
- Weight:
- 0.32 lb