50 ft. TruckPak Kit

Part #F5050  |  Item #451211  |  Manufacturer Part #5050

Call for Pricing

Length:

50 ft
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frostex pipe heating cable
  • Maximum circuit length: 50'
  • 120V
  • Residential dry locations only
  • Self-regulating
  • Includes (2) 9800 plug kits and (1) 9610 tape
  • Cut to length
  • Can be overlapped
  • 120V/3W

Specifications

Length: 50 ft

Product Type: TruckPak Kit

UL Listed: No

Volts: 120V