1 in. 450F 200 psig Steam Trap
FT-200 1 in. 450F 200 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-449
- Collection:
- FT-200
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 8-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 200#
- TIS:
- TIS 2.317
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in