18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heating down to -4°F (-20°C)
- Base pan heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 24 hour timer
- Quiet mode
- °C & °F convertible
- Auto restart
- Washable filter
- Compressor pre-heating
- Horizontal auto swing louver
Specifications
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 45 dB
- Depth:
- 9-5/16 in
- EER:
- 10.9
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- HSPF:
- 10.1
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 592 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.6
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 28 lb
- Width:
- 36 in