36000 BTU Wall Mount Single Zone Mini-Split 208/230V
36000 BTU Wall Mount Single Zone Mini-Split 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Better air distribution using 360° louvers
- High energy efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Use Wi-Fi interface module UTY-TFSXJ4 to control your unit with Fujitsu's AIRSTAGE mobile smartphone app
- Occupancy/human sensor setting (optional)
- Quiet operation and 4 fan speed control
- Individual louver control
Specifications
- AMP:
- 13, 15.8, 16.5, 19.8, 24.1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 39000 Btu/h
- BTU Heat Rating:
- 43000 Btu/h
- CFM:
- 1118 ft3/min
- Decibel Rating (dB):
- 45 dB
- Depth:
- 33-1/16 in
- EER2:
- 10.0
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 10.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 20.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Tons
- Volts:
- 208/230V
- Weight:
- 57 lb
- Width:
- 33-1/16 in
- Zones:
- 1