4-3/4 in. Plastic Controls ABU36RSLX and ABU36RSLX Mini-Split Indoor Units
4-3/4 in. Plastic Controls ABU36RSLX and ABU36RSLX Mini-Split Indoor Units
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Child lock capable
- Weekly timer function
- Control up to 16 indoor ceiling suspended and universal systems
- Parts Warranty: 5 Years
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ABU36RSLX and ABU36RSLX Mini-Split Indoor Units
- Depth:
- 18/25 in
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls