9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heating down to -4°F (-20°C)
- Base pan heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 24 hour timer
- Quiet mode
- °C & °F convertible
- Auto restart
- Washable filter
- Compressor pre-heating
- Horizontal auto swing louver
Specifications
- Application:
- Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 39 dB
- Depth:
- 8-7/16 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- No
- HSPF:
- 10.5
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 10-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 400 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.3
- SEER2:
- 18.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 115V
- Weight:
- 19 lb
- Width:
- 29-5/16 in