14,000 BTU - Indoor - VRF with Heat Recovery
Airstage™ 14,000 BTU - Indoor - VRF with Heat Recovery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 0.39, 15, 0.49
- BTU:
- 14000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 15000 Btu/h
- CFM:
- 324 ft3/min
- Collection:
- Airstage™
- Decibel Rating (dB):
- 44 dB
- Depth:
- 7 in
- Height:
- 10-9/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 14
- Max CFM:
- 471 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 20 lb
- Width:
- 33-1/16 in
- Zones:
- 1