24,000 BTU - Floor/Ceiling Mount - VRF with Heat Recovery
Airstage™ 24,000 BTU - Floor/Ceiling Mount - VRF with Heat Recovery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High power DC fan
- Double louver super vane with right and left, up and down swing that can send the airflow in any direction of the room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency long-life filter
- Dual positioning - floor and ceiling
- Slim and compact design
- Auto closing louver
Specifications
- AMP:
- 0.74, 0.93
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Collection:
- Airstage™
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 47 dB
- Depth:
- 25-13/16 in
- Height:
- 7-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 589 cfm
- Max Fuse Size:
- 3.15
- Phase:
- Single Phase
- Volts:
- 208/230V
- Weight:
- 60 lb
- Width:
- 39 in
- Zones:
- 1