12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
Halcyon® 12 MBH Wall Mount Outdoor 1 Ton Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features the energy saving program, raising or lowering the temperature when a room has been vacant for 20 minutes
- Programmable remote allows the user to customize up to 4 settings in 1 day and 28 settings in 1 week
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Also features a sleep timer, program timer, and 5 different operating modes
- Outdoor unit only
- Inverter technology allows components to vary their speed to match the required capacity to achieve operating efficiency
- Powerful heating, operating in temperatures as low as 15° Fahrenheit below 0
Specifications
- AMP:
- 4, 5.5
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 13600 Btu/h
- BTU Heat Rating:
- 22100 Btu/h
- CFM:
- 500 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 50 dB
- Depth:
- 11-13/32 in
- EER:
- 13.3
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 24-13/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-7/32 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 25
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 88 lb
- Width:
- 31-3/32 in
- Zones:
- 1