36,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Halcyon® 36,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Auto louvers can move up and down to provide a consistent temperature throughout a room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Also features a 24-hour timer and sleep timer
- Outdoor unit only
- Ideal for medium spaces where spot heating or cooling is required
- Features auto restart, reset and changeover
Specifications
- AMP:
- 15.3, 18.3
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 42700 Btu/h
- CFM:
- 1089 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 54 dB
- Depth:
- 15-3/4 in
- EER:
- 10.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.2
- Height:
- 32-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 35-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2237 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 4.19 kW
- Weight:
- 141 lb
- Width:
- 35-7/16 in
- Zones:
- 1