36 MBH Ceiling Mount Indoor 3 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #AUU36RGLX
Halcyon® 36 MBH Ceiling Mount Indoor 3 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter technology provides consistent and smooth operation that reduces noise and increases efficiency
- Auto louvers can move up and down to provide a consistent temperature throughout a room
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Little to no ductwork reduces or eliminates energy loss associated with conventional systems
- Includes a wired remote control
- Also includes a detachable and washable air intake grille and filter
- Features 4 different operating modes
- Slim profile allows for installation in areas with limited ceiling space
- Indoor unit only
Specifications
- AMP:
- 18.8
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 34100 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 48 dB
- Depth:
- 32-2/3 in
- EER:
- 8.1
- Energy Star Compliant:
- No
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 37 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 942 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Type:
- FAUU36RCLX
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 82 lb
- Width:
- 32-3/4 in
- Zones:
- 1