9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Halcyon™ 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15, 3.1, 4, 6.4, 7.9, 9.7
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 453 ft3/min
- Collection:
- Halcyon™
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 48 dB
- Depth:
- 8-3/4 in
- EER:
- 14.3
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13
- Height:
- 10-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 912 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 26.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Watts:
- 1.61 kW
- Weight:
- 22 lb
- Width:
- 32-13/16 in
- Zones:
- 1