24 in. Synthetic Fill Fine Sweep Floor Broom
24 in. Synthetic Fill Fine Sweep Floor Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fine sweep
- Trim: 3"
Specifications
- Color Finish Name:
- Green
- Material:
- Wood, Synthetic
- Width:
- 24 in