L Size Nylon Gloves with Nitrile Coated Grip in White and Blue

You last purchased this on
 
G-Tek® GP™

L Size Nylon Gloves with Nitrile Coated Grip in White and Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
G-Tek® GP™

L Size Nylon Gloves with Nitrile Coated Grip in White and Blue

  • Fast #
  • Part #P34C229L
  • Item #7018230
  • Manufacturer Part #34-C229/L
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Breathable glove shell
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Color coded hems for easy size identification
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CE Approved:
No
Coating:
Nitrile
Color Finish Category:
Whites
Color Finish Name:
White, Blue
Disposable:
No
Glove Size:
L
Glove Type:
Assembly, Construction, Inspection, Material Handling, Refuse Handling, Landscaping, Gardening
Length:
9-4/5 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
140
Reusable:
Yes
Thickness:
13 ga