XXL Size Plastic Glove with Polyurethane Coated Smooth Grip in Black
XXL Size Plastic Glove with Polyurethane Coated Smooth Grip in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-B125V)
- Pair packed for ease of distribution
- Breathable back for comfort
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A1
- ASTM:
- ASTM F-1790 2004
- Application:
- Electronics, Inspection
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Seamless
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga