DESCRIPTION

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)

G-Tek™ L Size Fiber and Plastic Seamless Knit Blended Glove

P16560L

Manufacturer Part #: 16-560/L

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut 4, ANSI Cut A4
Collection
G-Tek™
Glove Size
L
Product Type
Gloves
Reusable
Yes

Print