XL Size Neofoam® Glove in Grey and Black (12 Pairs)
XL Size Neofoam® Glove in Grey and Black (12 Pairs)
Frequently Purchased Together
Product Details
- PolyKor® Xrystal® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- NeoFoam® coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
- Seamless construction offers increased comfort and breathability
- Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Knit Wrist helps prevent dirt and debris from entering the glove
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Silicone free
- Complies with FDA food handling requirements 21 CFR, Part 177
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 02, ANSI 16, ANSI Cut Level A4
- ASTM:
- ASTM F-2992 2015
- CE Approved:
- No
- Coating:
- Neofoam®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Length:
- 10-1/5 in
- Material:
- Plastic
- Material Type:
- PolyKor™
- Maximum Temperature:
- 140
- Package Quantity:
- Pair of 12
- Reusable:
- No
- Thickness:
- 13 ga